250 lb. Polyethylene and Polypropylene Adjustable Roller Support

You last purchased this on
 
nVent CADDY

Caddy® Pyramid 250 lb. Polyethylene and Polypropylene Adjustable Roller Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Caddy® Pyramid 250 lb. Polyethylene and Polypropylene Adjustable Roller Support

  • Fast #
  • Part #EPRA3H12
  • Item #7232002
  • Manufacturer Part #PRA3H12
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Height adjustability allows for effective navigation of pipe around obstructions
  • Polymeric rollers ensure corrosion free rotation
  • Height-adjustable roller-based support designed specifically for rooftop applications
  • Ready to use out of the box, saving installation time and labor
  • Hot-dip galvanized and UV stabilized for long lasting performance
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Requires Certification

Specifications

Application:
Roof
Coating:
Hot Dipped Glavanized
Collection:
Caddy® Pyramid
Fits Pipe Size:
3 in
Height:
12 in
Length:
12-1/2 in
Material:
Plastic, Steel
Material Type:
Polyethylene, Polypropylene
Maximum Temperature:
150
Minimum Temperature:
-50
Width:
8 in
Work Load Limit:
250 lb