Caddy® Pyramid 6 x 6-1/2 - 16 in. 600 lb. Hot Dipped Galvanized Polypropylene Adjustable Roller Support

Part #EPRA6H16  |  Item #7491103  |  Manufacturer Part #PRA6H16

$ 76.72 EACH

Work Load Limit:

600

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Height-adjustable roller-based support designed specifically for rooftop applications
  • Height adjustability allows for effective navigation of pipe around obstructions
  • Polymeric rollers ensure corrosion free rotation
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Ready to use out of the box, saving installation time and labor
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Application: Roof

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CE Approved: No

Clean Bagged: No

Coating: Hot dipped galvanized

Collection: Caddy® Pyramid

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Fits Pipe Size: 3 in

GSA Approved: No

Green Seal Certified: No

Height: 16 in

IAPMO Listed: No

Length: 19 in

Material: [Plastic, Steel]

Material Type: [Polyethylene, Polypropylene]

Maximum Temperature: 150

Minimum Temperature: -50

NSF Certified: No

Smart Home Enabled: No

Temperature Range: -50 to 150 Deg F

UL Listed: No

WaterSense Labeled: No

Width: 8 in

Work Load Limit: 600