Pyramid 12-3/8 in. Polypropylene, Polyethylene and Steel Pyramid H-frame Post Base

Part #EPHB  |  Item #7718661  |  Manufacturer Part #PHB

$ 90.54 EACH

Length:

12-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Foam or rubber bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Rubber rooftop interface ideal for solar panel array installations
  • Mounting hardware pre-installed in bases
  • Hot-dip galvanized and UV stabilized for long lasting performance
  • Accepts standard strut channels

Specifications

Coating: Hot Dipped Galvanized

Collection: Pyramid

Height: 4-3/5 in

Length: 12-3/8 in

Material: [Steel, Plastic]

Material Type: [Polypropylene, Polyethylene]

Temperature Range: -30 to 130 Deg F (-34 to 54 Deg C)

UL Listed: No

Weight: 3.9

Width: 12-3/8 in

Work Load Limit: 750