1-1/2 in. Electrogalvanized Steel Riser Clamp for Fire Protection

You last purchased this on
 
nVent CADDY

510 1-1/2 in. Electrogalvanized Steel Riser Clamp for Fire Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

510 1-1/2 in. Electrogalvanized Steel Riser Clamp for Fire Protection

  • Fast #
  • Part #E5100150EG
  • Item #1347281
  • Manufacturer Part #5100150EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slotted holes make assembly a snap no fumbling with loose hardware
  • Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
  • Recommended for suspending vertical steel pipe risers
  • Crimped one end
  • Fire resistant metal construction
  • 4 in diameter fits any type of dryer back
  • Conforms with federal specification WW-H-171 (Type 8)
  • Requires Certification

Specifications

ANSI:
ANSI 203
Application:
Fire Protection
Coating:
Electrogalvanized
Collection:
510
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter - Outside:
1-9/10 in
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Length:
9-7/8 in
MSS:
MSS SP-58 Type 8
Material:
Steel
Product Type:
Riser Clamp
UL Listed:
UL 203
Width:
1 in
Work Load Limit:
255 lb