1-1/2 in. Steel Electro Galvanized Sway Brace
This product has been replaced by
Manufacturer Part #CSB0150
1-1/2 in. Steel Electro Galvanized Sway Brace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes