nVent ERICO

1-1/4 in. Electro Galvanized Adjustable I-Beam Attachment

Part #ECSBIB125180EG  |  Manufacturer Part #CSBIB125180EG

Fits Pipe Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: Yes

Fits Pipe Size: 1-1/4 in

Material: Steel

UL Listed: Yes