nVent ERICO

1-1/4 in. Plated Slot Lock Clevis Hanger

Part #E4270125EG  |  Manufacturer Part #4270125EG

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Electro Galvanized

FM Approved: Yes

Fits Pipe Size: 1-1/4 in

MSS Specifications: MSS SP-58

Material: Steel

Outside Diameter: 1-33/50 in

UL Listed: Yes