1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Type A Strut
1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Type A Strut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pregalvanized 14GA strut with a half slot configuration
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- Length:
- 10 ft
- Material:
- Steel
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- Width:
- 1-5/8 in