1/2 in. Plain Black Junior Universal Beam Clamp

You last purchased this on
 
nVent ERICO

1/2 in. Plain Black Junior Universal Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent ERICO

1/2 in. Plain Black Junior Universal Beam Clamp

  • Fast #
  • Part #E300D0050PL
  • Item #1346981
  • Manufacturer Part #300D0050PL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hardened steel setscrew with cup point for robust grip on tapered sections
  • Compatible with retainer straps 300C and 035RS
  • Structural attachment to top or bottom of metal beams, purlins, channel or angle iron
  • Maximum bottom mount load is 760 lbs
  • Meets Federal Specification WW-H-171 (Type 23)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Fire Protection
Coating:
Painted
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Height:
1-13/16 in
MSS:
MSS SP-58, MSS SP-69
Material:
Metal
Product Type:
Hanger Material
Rod Size (in):
1/2 in
UL Listed:
Yes