nVent ERICO
1/2 in. Spring Nut
Part #ESPRA0050EG | Item #1346756 | Manufacturer Part #SPRA0050EG
$
3.33
EACH
Inside Diameter:
1/2 inProduct Details
- Used to create metal frames with nVent CADDY Eristrut channels
- Spring allows for easy installation
Specifications
Application: Fire Protection
Coating: Painted
Inside Diameter: 1/2 in
Material: Steel
Product Type: Hanger Material