1/2 x 5/8 in. Clamp for 633400 Copper-Bonded Ground Rod

Part #ECP58  |  Item #7690418  |  Manufacturer Part #CP58

$ 2.05 EACH

Fits Pipe Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with copper-bonded ground rods
  • Parts that are UL Listed are suitable for direct burial in earth or concrete

Specifications

Brand Model Compatibility: 633400 Copper-Bonded Ground Rod

Diameter: 5/8 in

Fits Pipe Size: 1/2 in

Material: [Rubber, Bronze]

Material Type: Silicon

UL Listed: Yes