2 in. Electro-Galvanized Easy Universal Sway Brace

This product has been replaced by

nVent CADDY Steel Universal Sway Brace
nVent CADDY 2 in. 2765 lb. Steel Universal Sway Brace
Manufacturer Part #CSB0200
You last purchased this on
 
nVent ERICO

2 in. Electro-Galvanized Easy Universal Sway Brace

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

nVent CADDY Steel Universal Sway Brace
nVent CADDY 2 in. 2765 lb. Steel Universal Sway Brace
Manufacturer Part #CSB0200
nVent ERICO

2 in. Electro-Galvanized Easy Universal Sway Brace

  • Fast #
  • Part #ECSBEZU0200EG
  • Item #3827627
  • Manufacturer Part #CSBEZU0200EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
  • Hot dipped galvanized finish is also available as special order
  • Used in lateral and longitudinal sway bracing applications
  • UL® Listed for SCH 7, SCH 10 and SCH 40 service pipes, with loads up to 1265 lbs in longitudinal direction and 3000 lbs in lateral direction
  • Meets NFPA®-13 requirements for seismic sway bracing
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
2 in
Material:
Steel
Product Type:
Hanger Material
UL Listed:
Yes