3 in. Electro-Galvanized Easy Universal Sway Brace
This product has been replaced by
Manufacturer Part #CSB0300
3 in. Electro-Galvanized Easy Universal Sway Brace
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
- Hot dipped galvanized finish is also available as special order
- Used in lateral and longitudinal sway bracing applications
- UL® Listed for SCH 7, SCH 10 and SCH 40 service pipes, with loads up to 1265 lbs in longitudinal direction and 3000 lbs in lateral direction
- Meets NFPA®-13 requirements for seismic sway bracing
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fits Pipe Size:
- 3 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes