3 in. Electro Galvanized Standard Universal Sway Brace
This product has been replaced by
Manufacturer Part #CSB0300
3 in. Electro Galvanized Standard Universal Sway Brace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Water, Wastewater, Chlorine, Fire Protection
- Coating:
- Painted
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes