3/4 in. Electrogalvanized Steel Riser Clamp
510 3/4 in. Electrogalvanized Steel Riser Clamp
Frequently Purchased Together
Product Details
- Slotted holes make assembly a snap – no fumbling with loose hardware
- Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
- Recommended for suspending vertical steel pipe risers
- Crimped one end
- Fire resistant metal construction
- 4 in diameter fits any type of dryer back
- Conforms with Federal Specification WW-H-171 (Type 8)
Specifications
- ANSI:
- ANSI 203
- Application:
- Fire Protection
- Coating:
- Electrogalvanized
- Collection:
- 510
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Outside:
- 1-1/20 in
- Fits Pipe Size:
- 3/4 in
- Length:
- 9 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Clamp
- UL Listed:
- Yes
- Width:
- 1 in
- Work Load Limit:
- 255 lb