3/4 in. Plated Slot Lock Clevis Hanger
3/4 in. Plated Slot Lock Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 1-1/20 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58
- Material:
- Steel
- UL Listed:
- Yes