4 in. Electro-Zinc Plated Riser Clamp
This product has been replaced by
Manufacturer Part #EZR0400
4 in. Electro-Zinc Plated Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slotted holes make assembly a snap – no fumbling with loose hardware
- Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
- Recommended for suspending vertical steel pipe risers
- Conforms with Federal Specification WW-H-171 (Type 8)
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Zinc, Galvanized
- Fits Pipe Size:
- 4 in
- Length:
- 13 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Metal
- Product Type:
- Hanger Material
- UL Listed:
- Yes
- Width:
- 1-1/2 in