4 in. Standard Universal Sway Brace Electro-Galvanized
This product has been replaced by
Manufacturer Part #CSB0400
4 in. Standard Universal Sway Brace Electro-Galvanized
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
- Serrated flange-head bolts eliminate need to use wrenches on bolt and nut
- Used in lateral and longitudinal sway bracing applications
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fits Pipe Size:
- 4 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes