5 in. Plated Slot Lock Clevis Hanger
5 in. Plated Slot Lock Clevis Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 675-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 5-9/16 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-58
- Material:
- Steel
- UL Listed:
- Yes