5/8 in. Copper Grounded Rod

Part #E615880  |  Item #4471106  |  Manufacturer Part #615880

$ 20.38 EACH

Diameter:

5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 99.9% Pure electrolytic copper coating
  • Molecular bond to nickel-sealed high strength steel core
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL ® 467
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Diameter: 5/8 in

Length: 8 in

Material: Copper Bonded Steel

UL Listed: Yes