6 in. Standard Universal Sway Brace Electro-Galvanized

This product has been replaced by

nVent CADDY Steel Universal Sway Brace
nVent CADDY 6 in. 2765 lb. Steel Universal Sway Brace
Manufacturer Part #CSB0600
You last purchased this on
 
nVent ERICO

6 in. Standard Universal Sway Brace Electro-Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

nVent CADDY Steel Universal Sway Brace
nVent CADDY 6 in. 2765 lb. Steel Universal Sway Brace
Manufacturer Part #CSB0600
nVent ERICO

6 in. Standard Universal Sway Brace Electro-Galvanized

  • Fast #
  • Part #ECSBSTU0600EG
  • Item #3827625
  • Manufacturer Part #CSBSTU0600EG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
  • Serrated flange-head bolts eliminate need to use wrenches on bolt and nut
  • Used in lateral and longitudinal sway bracing applications
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
6 in
Material:
Steel
Product Type:
Hanger Material
UL Listed:
Yes