Copper Alloy, Aluminum and Plastic Cadweld Welding
Cadweld Copper Alloy, Aluminum and Plastic Cadweld Welding
Frequently Purchased Together
Product Details
- Primarily used in cathodic protection applications on cable to cast or ductile iron pipe
- Welding material is in the top of the tube and starting material is in the bottom of the tube
- Mixture consists mainly of copper oxide and aluminum
- Not subject to spontaneous ignition
- Each welded connection uses a single disk
- Non-explosive
- Tubes packaged in plastic boxes along with metal disks
- Packaged by size in plastic tubes with orange caps
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Documents
Specifications
- Application:
- Cast Iron Pipe, Ductile Iron Pipe
- Collection:
- Cadweld
- Material:
- Aluminum, Copper Oxide
- Product Type:
- Welding Material