Remote Ignitor Control Unit with 6 ft. Lead
Remote Ignitor Control Unit with 6 ft. Lead
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires no special batteries or charger
- Comes standard with high temperature lead
- Battery-powered controller box designed for 600 connections with one set of batteries
- The PBPLUSCU control unit electronic ignitor is primarily designed for ignition of nVent ERICO Cadweld Plus WELDING MATERIAL, F80
- PBPLUSCU meets AREMA® C&S Manual Recommendations; Part 8.1.34, 2013
- Sends a predetermined voltage to the ignition strip and initiates the reaction
- Connects to the welding material ignition strip with a custom made, purpose-designed termination clip
Specifications
- Battery Size:
- AA
- Cable Length (ft):
- 6 ft