LX Series Gas Boiler 399 MBH Natural Gas

Part #NTILX400  |  Item #3879345  |  Manufacturer Part #TILX400

Call for Pricing EACH

Input MBH :

399 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

BTU: 399000

Boiler Type: Gas

Collection: LX Series

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 39-3/4 in

Input MBH : 399 MBH

Length: 22-3/4 in

Material: Stainless Steel

Power Source: Gas

Return Pipe Connection: 3/4 in

Supply Pipe Connection: 1-1/4 in

Width: 17 in