NY Thermal

Trinity Fire Tube Residential Gas Boiler 200 MBH Natural Gas

Part #NTFT200  |  Manufacturer Part #TFT200

Input MBH :

200 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Boiler Type: Gas

Collection: Trinity Fire Tube

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 33-3/8 in

Ignition System: Spark Ignition

Input MBH : 200 MBH

Material: Stainless Steel

Power Source: Gas