Residential Gas Boiler 300 MBH Natural Gas
Trinity Fire Tube Residential Gas Boiler 300 MBH Natural Gas
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Trinity Fire Tube
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 36-3/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 300 MBH
- Material:
- Stainless Steel