Commercial and Residential Gas Boiler 85 MBH Propane and Natural Gas
Trinity Tft Commercial and Residential Gas Boiler 85 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Residential
- BTU Heat Rating:
- 78000 Btu/h
- Collection:
- Trinity Tft
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 33-3/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 85 MBH
- Material:
- Stainless Steel
- Phase:
- Single Phase