Residential Gas Boiler 110 MBH Propane and Natural Gas
Vmax Residential Gas Boiler 110 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 101000 Btu/h
- Collection:
- Vmax
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 40 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 110 MBH
- Length:
- 18-3/4 in
- Material:
- Stainless Steel
- Phase:
- Single Phase