1 gal Industrial Heavy Duty Cleaner and Degreaser

You last purchased this on
 
Nyco

1 gal Industrial Heavy Duty Cleaner and Degreaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyco

1 gal Industrial Heavy Duty Cleaner and Degreaser

  • Fast #
  • Part #NN220G4
  • Item #7484198
  • Manufacturer Part #N220-G4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast acting and powerful for difficult or impossible jobs
  • Safely emulsifies and removes extremely built-up soils
  • Concentrated formula leaves no residual film, thus eliminating the need for excessive or repeated rinsing
  • A powerful blend of fortified cleaning agents is effective on greasy dirt, oils, soap scum, printer ink, carbon and soot
  • Requires Certification

Specifications

Application:
Floor, Industrial, Kitchen
CARB OTC LEED Compliant:
No
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
1 gal
Weight:
36.4 lb