1 gal Recover Spray Buff
1 gal Recover Spray Buff
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fresh gloss and improved slip resistance
- Labor saving benefits of fewer stripping cycles
- Rejuvenates floor finish by leaving a micro-coating that burnishes to a brilliant "wet look" gloss
- Shape Up is an "all systems" mop on or spray buff restorer ideal for ultra high speed burnishing (propane burnishers), high speed burnishing and low speed buffing systems
- A unique chemistry of 7 cleaners and polymers cleans then polishes out scuff marks
Specifications
- Color Finish Name:
- Opaque White
- Height:
- 12 in
- Length:
- 6 in
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 8.55 lb
- Width:
- 6 in