32 oz. Traffic Lane Cleaner and Spot Remover
32 oz. Traffic Lane Cleaner and Spot Remover
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bonnet buffing solution for carpets and rugs
- Removes spots, stains, and odors
- Spotter and prespray for carpets, rugs, and upholstery
- Size: 1 quart bottle (32 fl. ounce)
- Water thin
- pH: 9.5 - 10.5
- Color: Clear
- Contains no dyes; will not stain surfaces
Specifications
- Application:
- Carpet, Upholstery
- Color Finish Name:
- Clear
- Size:
- 32 oz
- UL Listed:
- No