5 gal Floor Cleaner
5 gal Floor Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No moisture reaches the electrical vacuum motor
- Works in hot or cold water
- Neutral pH no rinse cleaner
Specifications
- Application:
- Concrete, Marble, Porcelain, Tile, Sealed Wood, Terrazzo
- Color Finish Name:
- Yellow
- Size:
- 5 gal
- UL Listed:
- No