5 gal High-Traffic Floor Polish
5 gal High-Traffic Floor Polish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with any buffing/burnishing and floor maintenance program
- Reduces maintenance costs
- Brilliant gloss and appearance
- pH: 8.0 - 9.0
- Appearance: Opaque White
- Scent: Acrylic
- Typical Applications and Industries: Building service contractors, retail, education, healthcare, hospitality and lodging
- Durable, mark resistant
- Size: 5 gal. pail
Specifications
- Application:
- Buffing, Burnishing
- Color Finish Name:
- Gloss, Opaque White
- Height:
- 15 in
- Length:
- 12 in
- Size:
- 5 gal
- UL Listed:
- No
- Weight:
- 40.50 lb
- Width:
- 12 in