Nyloplast America

12 x 4 in. Inline Drain with Grate

Part #N2712AG4N  |  Manufacturer Part #2712AG4N

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 12 in

Height: 4 in

Material: Plastic

Material Type: PVC