15 in. Ductile Iron Square Pedestrian Grate
15 in. Ductile Iron Square Pedestrian Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Drain Component Type:
- Grate
- Length:
- 15 in
- Trim Ring:
- No
- Width:
- 15 in