Nyloplast America

15 in. H-25 Ductile Iron Standard Square Grate

Part #N1599CGS  |  Manufacturer Part #1599CGS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nyoplast® standard H-20 hinged design

Documents

Specifications

Drain Component Type: Grate

Length: 15 in

Trim Ring: No

Width: 15 in