15 in. x 7 ft. Ductile Iron and Plastic Round Catch Basin Drain

You last purchased this on
 
Nyloplast America

15 in. x 7 ft. Ductile Iron and Plastic Round Catch Basin Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyloplast America

15 in. x 7 ft. Ductile Iron and Plastic Round Catch Basin Drain

  • Fast #
  • Part #N2815AG7
  • Item #7637835
  • Manufacturer Part #2815AG7
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drain basins are easily adjustable in the field to meet final grade. Last minute trimming or extensions are easily made to insure proper positive drainage is achieved
  • Structures are shipped with rubber gaskets to ensure a watertight connection. This prevents the soil infiltration that plagues precast (or "traditional") structures and prevents long-term settlement around the basin
  • The product is lightweight and easily handled which translates into faster installation with less equipment and personnel, which results in a lower total cost
  • Additionally, the need to wait for grout to set-up is eliminated. With Nyloplast, you can connect and backfill immediately
  • The real world can be tough on underground structures. Soils consolidate unevenly and external loads can further complicate matters. Flexible connections allow minor movement to take place without compromising the structural or watertight integrity of the basin
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 70-50-05
Color Finish Name:
Green
Diameter:
15 in
Height:
7 ft
Material:
Ductile Iron, Plastic
Material Type:
PVC
Product Type:
Basin Drain, Grate
Shape:
Round
Waterworks Application:
Water
Width:
15 in