Nyloplast America

24 in. Riser Extension

Part #N2924AG  |  Manufacturer Part #2924AG

Height:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 24 in

Material: Plastic

Material Type: PVC