Nyloplast America
8 in. Drain Basin with Cast Iron Grate
Part #N2808AG | Item #689435 | Manufacturer Part #2808AG
Diameter
Product Details
Documents
Specifications
ASTM Specifications: [ASTM D-1784, ASTM D-2321, ASTM D-3212]
Diameter: 8 in
Material: Plastic
Material Type: PVC
Shape: Round
Waterworks Application: Sewer