8 in. Round Cast Iron Inline Drain Single Wall Adapter
N12 8 in. Round Cast Iron Inline Drain Single Wall Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With sweat adapter
- Designed to enter an existing line with a riser and tee or for use at the beginning of a drain line and represent the latest in storm water piping technology
- Inline drain has the ability to match up the grate inlet capacity with the inlet capacity of the storm pipe
- Drains are made to your specifications
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05, ASTM D-3212
- Application:
- Residential
- Collection:
- N12
- Diameter:
- 8 in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 8-1/2 in
- Material:
- Cast Iron, Ductile Iron
- Product Type:
- Inline Drain with Grate
- Shape:
- Round