8 x 4 in. Round Cast Iron Inline Drain with SDR35 Adapter

You last purchased this on
 
Nyloplast America

8 x 4 in. Round Cast Iron Inline Drain with SDR35 Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyloplast America

8 x 4 in. Round Cast Iron Inline Drain with SDR35 Adapter

  • Fast #
  • Part #N2708AG4S
  • Item #1510457
  • Manufacturer Part #2708AG4S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With SDR35 adapter
  • Designed to enter an existing line with a riser and tee or for use at the beginning of a drain line and represent the latest in storm water piping technology
  • Inline drain has the ability to match up the grate inlet capacity with the inlet capacity of the storm pipe
  • Drains are made to your specifications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477
Application:
SDR26 PVC Pipe, SDR35 Sewer Pipe, Residential
Color Finish Name:
Green
Diameter:
8 in
End Connection 1:
Stub End
End Connections:
Stub End
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Height:
7-1/2 in
Material:
Cast Iron, Ductile Iron
Product Type:
Inline Drain with Grate
Shape:
Round