0 items

O.C. Keckley 125# Cast Bronze Threaded Mesh Wye Strainer

KF150

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required
  • Strainer has a straight threaded cap and is furnished with a NPT blow-off connection
  • Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Female Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-1/2 in
Material
Bronze
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday