0 items

O.C. Keckley 125# Cast Iron Flange Perforated Wye Strainer

KA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Flanged
Fitting Size 1
2-1/2 in
Material
Cast Iron
Pressure Class
125#
Size
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday