0 items

O.C. Keckley Cast Iron Flange Strainer

K125

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Strainer features a machined groove in both the body and cover for proper screen alignment
  • Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
12-1/8 in
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
Strainer Type
Wye

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday