Single Handle Pull Down Kitchen Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFXCM1M314ZBN
Malden Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
- Faucet body constructed of metal
- Requires 1 or 3 holes for installation
- 1.8 GPM flow rate
- Features dual function spray head; aerated spray and stream
- 3/8" Compression connection
- Operated with a ceramic disc valve
- Designed to accommodate decks up to 2-1/2" thick
- Optional use deck plate included for 3-hole applications up to 8 inch centers
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Malden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-7/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Length (in):
- 3-81/100 in
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No