11-63/100 in. 10 oz. Acrylic Caulk with Silicone in Clear
11-63/100 in. 10 oz. Acrylic Caulk with Silicone in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Clear
- GSA Approved:
- No
- Length:
- 11-63/100 in
- Material:
- Plastic, Silicone
- Material Type:
- Acrylic
- Product Type:
- Caulk
- Size:
- 10 oz
- UL Listed:
- No