O3 Water Systems 10 x 54 in. 1.5 cf Water Softening

OPINNACLE10G2

Capacity

1.5 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CASCADIAN® Pinnacle - The most advanced and efficient 2 tank softener available
  • Connection Sizes 1", 1.25" and 1.5"
  • Microprocessor controlled Active Variable Reserve
  • Operation is automatically controlled by a smart microprocessor in combination with electronic meter making for the most environmentally green, reliable and efficient automatic 2 tank softener available
  • See Specifications for flow rates, capacities and other data

SPECIFICATIONS

Capacity
1.5 cu ft
Depth
15 in
Flow Rate
11 gpm
Height
62 in
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday