O3 Water Systems 12 gpm 5-Micron Water Filter

OS5

Flow Rate

12 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1" connections
  • CASCADIAN® Filter system - Filters particles down to 5 micron
  • Complete with mounting bracket, housing wrench, extra O-ring, and lubricant
  • Large size means high flow, low pressure drop and fewer cartridge changes
  • Thirty days satisfaction guarantee and 10 year warranty - see www.PolyHalt.com for details

SPECIFICATIONS

Depth
8-1/2 in
Flow Rate
12 gpm
Length
26-1/2 in
Maximum Pressure
90 psi
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday