4-1/2 in. O-Ring Filter Housing
4-1/2 in. O-Ring Filter Housing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Culligan 151122-27
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Fits Brand:
- Culligan
- Fits Model:
- 151122-27
- NSF Certified:
- No
- Product Type:
- Parts & Hardware