4-1/2 in. Taste and Odor Filter Kit
4-1/2 in. Taste and Odor Filter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Filter Kit
- Contaminant Removal:
- Taste and Odor
- Diameter:
- 4-1/2 in
- Filtering Material:
- No
- Height:
- 20 in
- NSF Certified:
- No